Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK2460V4480
  • Zoro # G314575529
product price: 
$
582.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
0
NSF Certified
No
Frame Material
Polypropylene
Overall Length
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2460V4480
Zoro #
G314575529
UPC #
099511939121
Country of Origin
United States

Dimensions

Overall Length
60 in
Shelf Length
60 in
Overall Depth
24 in
Shelf Depth
24 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
0
NSF Certified
No
Frame Material
Polypropylene
Number of Traverses
8
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Product Type
Shelf Kit
Number of Shelves
4
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Type Included
Vented
Number of Casters
0
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Color
Speckled Gray
Finish
Smooth
Standards
HACCP
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Series
Premium
Number of Vented Shelves
4
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews