Shop CAMBRO

Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK1872S4480
  • Zoro # G214575520

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Temperature - Maximum
190 Degrees F
Series
Premium
Distance Between Shelves
4 in
Frame Material - Core
Steel
Overall Length
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1872S4480
Zoro #
G214575520
UPC #
099511938223
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Temperature - Maximum
190 Degrees F
Series
Premium
Distance Between Shelves
4 in
Frame Material - Core
Steel
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Vented Shelves
0
Capacity per Shelf
600 lb
Shelf Material
Polypropylene
Number of Traverses
8
Distance Between Posts
48 in
Standards
HACCP
Number of Solid Shelves
4
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
No
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Number of Shelves
4
Shelf Adjustment Increment
4 in
Product Type
Shelf Kit
Frame Material
Polypropylene
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.