Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK1872S5480
  • Zoro # G414575603
product price: 
$
853.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
72 in
Number of Solid Shelves
5
Overall Depth
18 in
Standards
HACCP
Number of Vented Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1872S5480
Zoro #
G414575603
UPC #
099511938230
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Depth
18 in
Overall Length
72 in
Shelf Depth
18 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Solid Shelves
5
Standards
HACCP
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Distance Between Posts
48 in
Number of Casters
0
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Shelf Type Included
Solid
Series
Premium
Product Type
Shelf Kit
Frame Material
Polypropylene
Finish
Smooth
Color
Speckled Gray
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
600 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
NSF Certified
No
Number of Traverses
10
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews