Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU214884S4PKG
  • Zoro # G314575239

product price: 
$
678.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Shelf Length
48 in
Temperature - Minimum
-36 Degrees F
Overall Height
84 in
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214884S4PKG
Zoro #
G314575239
UPC #
099511948802
Country of Origin
United States

Dimensions

Shelf Length
48 in
Overall Height
84 in
Shelf Depth
21 in
Overall Depth
21 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Number of Traverses
8
Shelf Type Included
Solid
Frame Material
Polypropylene
Distance Between Posts
72 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
Load Capacity
2,000 lb
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Includes
Post Kit
Mobility Type
Stationary
Number of Vented Shelves
0
Product Type
Shelving Unit
Number of Casters
0
Capacity per Shelf
800 lb
NSF Certified
Yes
Number of Solid Shelves
4
Distance Between Shelves
4 in
Frame Material - Core
Steel
Series
Premium
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.