Shop CAMBRO

Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK1872V4480
  • Zoro # G814575463

product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Number of Traverses
8
Frame Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1872V4480
Zoro #
G814575463
UPC #
099511938261
Country of Origin
United States

Dimensions

Overall Length
72 in
Shelf Length
72 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Material
Polypropylene
Number of Traverses
8
Frame Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
Number of Casters
0
Number of Solid Shelves
0
Distance Between Posts
48 in
Product Type
Shelf Kit
Capacity per Shelf
600 lb
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Standards
HACCP
Number of Vented Shelves
4
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Shelf Type Included
Vented
Color
Speckled Gray
NSF Certified
No
Number of Shelves
4
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.