Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA183072S4580
  • Zoro # G614228040

product price: 
$
307.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
4
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183072S4580
Zoro #
G614228040
UPC #
099511930937
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Height
72 in
Shelf Length
28 1/4 in
Overall Length
28 1/4 in
Overall Depth
18 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
4
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Load Capacity
1,800 lb
NSF Certified
Yes
Distance Between Posts
48 in
Capacity per Shelf
700 lb
Number of Vented Shelves
0
Distance Between Shelves
4 in
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Series
Basics Plus
Standards
HACCP
Mobility Type
Stationary
Shelf Type Included
Solid
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.