Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK2472V5480
  • Zoro # G714575495
product price: 
$
901.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Number of Vented Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2472V5480
Zoro #
G714575495
UPC #
099511939183
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
72 in
Overall Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Shelves
5
Number of Vented Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
600 lb
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Shelf Type Included
Vented
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
NSF Certified
No
Frame Material
Polypropylene
Frame Material - Core
Steel
Color
Speckled Gray
Number of Solid Shelves
0
Product Type
Shelf Kit
Shelf Material
Polypropylene
Number of Traverses
10
Series
Premium
Shelf Adjustment Increment
4 in
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.