Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU242472S4480
  • Zoro # G714575181

product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Series
Premium
Number of Shelves
4
Load Capacity
2,000 lb
Product Type
Shelving Unit
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU242472S4480
Zoro #
G714575181
UPC #
099511940042
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
24 in
Shelf Depth
24 in
Shelf Length
24 in
Overall Height
72 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
Number of Shelves
4
Load Capacity
2,000 lb
Product Type
Shelving Unit
Standards
HACCP
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Number of Casters
0
Capacity per Shelf
800 lb
Mobility Type
Stationary
Number of Vented Shelves
0
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Shelf Type Included
Solid
Number of Traverses
8
NSF Certified
Yes
Distance Between Posts
42 in
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
Number of Solid Shelves
4
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.