Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU212464VS4480
  • Zoro # G814575524
product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
24 in
Frame Material
Polypropylene
Overall Length
24 in
Overall Depth
21 in
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU212464VS4480
Zoro #
G814575524
UPC #
099511939596
Country of Origin
United States

Dimensions

Shelf Length
24 in
Overall Length
24 in
Overall Depth
21 in
Overall Height
64 in
Shelf Depth
21 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Polypropylene
Number of Vented Shelves
3
Load Capacity
2,000 lb
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Series
Premium
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
1
Distance Between Shelves
4 in
Mobility Type
Stationary
Number of Traverses
8
Finish
Smooth
Shelf Material
Polypropylene
Frame Material - Core
Steel
Distance Between Posts
42 in
Number of Shelves
4
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Standards
HACCP
Shelf Type Included
Solid/Vented
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews