Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA184872S4580
  • Zoro # G014228046

product price: 
$
400.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184872S4580
Zoro #
G014228046
UPC #
099511931330
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Overall Depth
18 in
Overall Height
72 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Solid
Number of Shelves
4
Shelf Material
Polypropylene
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Distance Between Posts
48 in
Standards
HACCP
Distance Between Shelves
4 in
Number of Solid Shelves
4
Number of Traverses
8
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Number of Casters
0
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Finish
Smooth
Load Capacity
1,800 lb
Product Type
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Capacity per Shelf
700 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.