Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU242472VS4480
  • Zoro # G414575429

product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU242472VS4480
Zoro #
G414575429
UPC #
099511940059
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Standards
HACCP
Number of Solid Shelves
1
Color
Speckled Gray
Load Capacity
2,000 lb
NSF Certified
Yes
Number of Traverses
8
Frame Material
Polypropylene
Series
Premium
Mobility Type
Stationary
Finish
Smooth
Number of Vented Shelves
3
Distance Between Posts
72 in
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Number of Shelves
4
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.