Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU183684VS5PKG
  • Zoro # G614575700
product price: 
$
692.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Includes
Post Kit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183684VS5PKG
Zoro #
G614575700
UPC #
099511948314
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
36 in
Shelf Depth
18 in
Overall Height
84 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Includes
Post Kit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Number of Casters
0
Frame Material - Core
Steel
Shelf Material
Polypropylene
Number of Vented Shelves
4
Frame Material
Polypropylene
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Series
Premium
Number of Shelves
5
Number of Solid Shelves
1
Capacity per Shelf
800 lb
Product Type
Shelving Unit
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
NSF Certified
Yes
Distance Between Posts
48 in
Load Capacity
2,000 lb
Shelf Type Included
Solid/Vented
Finish
Smooth
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews