Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU242484S4PKG
  • Zoro # G314575109

product price: 
$
595.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
24 in
NSF Certified
Yes
Shelf Material
Polypropylene
Number of Shelves
4
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU242484S4PKG
Zoro #
G314575109
UPC #
099511949014
Country of Origin
United States

Dimensions

Overall Length
24 in
Shelf Length
24 in
Overall Height
84 in
Overall Depth
24 in
Shelf Depth
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Shelf Material
Polypropylene
Number of Shelves
4
Series
Premium
Includes
Post Kit
Standards
HACCP
Number of Casters
0
Number of Traverses
8
Mobility Type
Stationary
Load Capacity
2,000 lb
Capacity per Shelf
800 lb
Finish
Smooth
Frame Material
Polypropylene
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Product Type
Shelving Unit
Distance Between Shelves
4 in
Distance Between Posts
48 in
Number of Solid Shelves
4
Number of Vented Shelves
0
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.