Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU217272VS4PKG
  • Zoro # G014575744
product price: 
$
967.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
60 in
Temperature - Minimum
-36 Degrees F
Overall Depth
21 in
Color
Speckled Gray
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU217272VS4PKG
Zoro #
G014575744
UPC #
099511721863
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Length
72 in
Overall Length
72 in
Overall Height
72 in
Shelf Depth
21 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
60 in
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Frame Material
Polypropylene
Finish
Smooth
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
1
Number of Vented Shelves
3
Number of Traverses
8
Load Capacity
2,000 lb
Number of Shelves
4
Mobility Type
Stationary
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Standards
HACCP
NSF Certified
Yes
Shelf Type Included
Solid/Vented
Product Type
Shelving Unit
Series
Premium
Frame Material - Core
Steel
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Capacity per Shelf
600 lb
Includes
(2) Post Kits, (8) Shelf Plates
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews