Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA213064V5580
  • Zoro # G414574101

product price: 
$
349.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Number of Traverses
10
Series
Basics Plus
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA213064V5580
Zoro #
G414574101
UPC #
099511931712
Country of Origin
United States
Item
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Number of Traverses
10
Series
Basics Plus
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Finish
Smooth
NSF Certified
Yes
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Capacity per Shelf
700 lb
Number of Solid Shelves
0
Distance Between Posts
30 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Number of Vented Shelves
5
Standards
HACCP
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Number of Shelves
5
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Dimensions

Shelf Length
28 1/4 in
Wire Rope Length
28 1/4 in
Shelf Depth
21 in
Overall Height
64 in
Overall Depth
21 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.