Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU216084VS5PKG
  • Zoro # G014575485
product price: 
$
906.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Depth
21 in
Shelf Length
60 in
Product Type
Shelving Unit
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU216084VS5PKG
Zoro #
G014575485
UPC #
099511948949
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Shelf Length
60 in
Overall Length
60 in
Overall Height
84 in
Overall Depth
21 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Frame Material
Polypropylene
Frame Material - Core
Steel
Standards
HACCP
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Shelf Type Included
Solid/Vented
Number of Shelves
5
Includes
Post Kit
Distance Between Shelves
4 in
Distance Between Posts
36 in
Mobility Type
Stationary
Number of Traverses
10
Number of Casters
0
Series
Premium
Finish
Smooth
Color
Speckled Gray
Load Capacity
2,000 lb
Capacity per Shelf
600 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Number of Vented Shelves
4
Shelf Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.