Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA213084V5580
  • Zoro # G514574124

product price: 
$
354.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Color
Brushed Graphite
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213084V5580
Zoro #
G514574124
UPC #
099511931811
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
84 in
Wire Rope Length
28 1/4 in
Shelf Length
28 1/4 in
Shelf Depth
21 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Color
Brushed Graphite
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
5
Finish
Smooth
Number of Solid Shelves
0
Shelf Material
Polypropylene
Series
Basics Plus
Standards
HACCP
Number of Casters
0
Load Capacity
1,800 lb
Shelf Adjustment Increment
4 in
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Capacity per Shelf
700 lb
Number of Shelves
5
Distance Between Posts
30 in
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Type Included
Vented
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.