Shelving Unit, 28 1/4 in L

  • Mfr # CBA243072V4580
  • Zoro # G114574036
product price: 
$
307.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
4
Temperature - Maximum
190 Degrees F
Capacity per Shelf
700 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243072V4580
Zoro #
G114574036
UPC #
099511932535
Country of Origin
United States

Dimensions

Shelf Length
28 1/4 in
Overall Depth
24 in
Wire Rope Length
28 1/4 in
Shelf Depth
24 in
Overall Height
72 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
4
Temperature - Maximum
190 Degrees F
Capacity per Shelf
700 lb
Number of Traverses
8
Distance Between Shelves
4 in
Finish
Smooth
Product Type
Shelving Unit
Series
Basics Plus
Shelf Type Included
Vented
Number of Shelves
4
NSF Certified
Yes
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Standards
HACCP
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Number of Solid Shelves
0
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews