Shelving Unit, 34 1/4 in L

  • Mfr # CBA213672VS4580
  • Zoro # G714575365
product price: 
$
371.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brushed Graphite
Overall Height
72 in
NSF Certified
Yes
Overall Depth
21 in
Frame Material - Core
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213672VS4580
Zoro #
G714575365
UPC #
099511931873
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Brushed Graphite
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Capacity per Shelf
700 lb
Number of Vented Shelves
3
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Distance Between Posts
48 in
Number of Solid Shelves
1
Shelf Material
Polypropylene
Number of Traverses
8
Product Type
Shelving Unit
Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Number of Shelves
4
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Number of Casters
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews