Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA243084VS5580
  • Zoro # G214575346

product price: 
$
418.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Number of Solid Shelves
1
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243084VS5580
Zoro #
G214575346
UPC #
099511932580
Country of Origin
United States

Dimensions

Shelf Length
28 1/4 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Height
84 in
Wire Rope Length
28 1/4 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Number of Solid Shelves
1
Product Type
Shelving Unit
Number of Shelves
5
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Number of Vented Shelves
4
Capacity per Shelf
700 lb
Shelf Type Included
Solid/Vented
Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Standards
HACCP
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Distance Between Posts
30 in
Temperature - Maximum
190 Degrees F
Number of Casters
0
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
10
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.