Shelving Unit, 34 1/4 in L

  • Mfr # CBA183672S4580
  • Zoro # G714228124
product price: 
$
362.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
34 1/4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183672S4580
Zoro #
G714228124
UPC #
099511931071
Country of Origin
United States

Dimensions

Shelf Length
34 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
34 1/4 in
Overall Height
72 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Standards
HACCP
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Number of Solid Shelves
4
Capacity per Shelf
700 lb
Number of Vented Shelves
0
Number of Traverses
8
Shelf Type Included
Solid
Number of Shelves
4
Distance Between Shelves
4 in
Product Type
Shelving Unit
Frame Material
Composite Poly-Glass
Distance Between Posts
48 in
Finish
Smooth
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Cb Add On 4S 18X36X72-Brgr

Ratings & reviews