Shop CAMBRO

Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK2424V4480
  • Zoro # G114575729

product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

Shelf Depth
24 in
Shelf Length
24 in
Series
Premium
Finish
Smooth
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2424V4480
Zoro #
G114575729
UPC #
099511938803
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
24 in
Overall Depth
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Series
Premium
Finish
Smooth
Distance Between Shelves
4 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Vented Shelves
4
NSF Certified
No
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Standards
HACCP
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Number of Solid Shelves
0
Distance Between Posts
48 in
Number of Traverses
8
Shelf Material
Polypropylene
Frame Material - Core
Steel
Product Type
Shelf Kit
Number of Shelves
4
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.