Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA185464S4580
  • Zoro # G914228108

product price: 
$
453.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185464S4580
Zoro #
G914228108
UPC #
099511931422
Country of Origin
United States

Dimensions

Overall Length
52 1/4 in
Shelf Depth
18 in
Shelf Length
52 1/4 in
Overall Depth
18 in
Overall Height
64 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Mobility Type
Stationary
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Number of Vented Shelves
0
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
4
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Shelf Type Included
Solid
Color
Brushed Graphite
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Product Type
Shelving Unit
Number of Casters
0
Number of Shelves
4
Distance Between Posts
84 in
Series
Basics Plus
Capacity per Shelf
500 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.