Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA183684V5580
  • Zoro # G414573821

product price: 
$
398.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
NSF Certified
Yes
Color
Brushed Graphite
Shelf Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183684V5580
Zoro #
G414573821
UPC #
099511931156
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
34 1/4 in
Shelf Length
34 1/4 in
Overall Height
84 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
NSF Certified
Yes
Color
Brushed Graphite
Number of Solid Shelves
0
Number of Shelves
5
Capacity per Shelf
700 lb
Distance Between Posts
48 in
Shelf Material
Polypropylene
Series
Basics Plus
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Number of Traverses
10
Shelf Type Included
Vented
Mobility Type
Stationary
Frame Material - Core
Composite Poly-Glass
Product Type
Shelving Unit
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Vented Shelves
5
Load Capacity
1,800 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.