Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213664S4580
  • Zoro # G714227943

product price: 
$
382.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
NSF Certified
Yes
Overall Depth
21 in
Standards
HACCP
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA213664S4580
Zoro #
G714227943
UPC #
099511931828
Country of Origin
United States
Item
Shelving Unit
Distance Between Shelves
4 in
NSF Certified
Yes
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Number of Shelves
4
Shelf Type Included
Solid
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Number of Vented Shelves
0
Number of Solid Shelves
4
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Series
Basics Plus
Finish
Smooth
Color
Brushed Graphite
Number of Traverses
8
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Dimensions

Overall Depth
21 in
Overall Height
64 in
Shelf Depth
21 in
Overall Length
34 1/4 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Cb Add On 4S 21X36X64-Brgr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.