Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA243672VS4580
  • Zoro # G914575349

product price: 
$
373.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
3
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Number of Casters
0
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243672VS4580
Zoro #
G914575349
UPC #
099511932665
Country of Origin
United States

Dimensions

Overall Depth
24 in
Wire Rope Length
34 1/4 in
Overall Height
72 in
Shelf Depth
24 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Vented Shelves
3
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Number of Casters
0
Standards
HACCP
Color
Brushed Graphite
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Number of Solid Shelves
1
Shelf Adjustment Increment
4 in
Series
Basics Plus
Number of Shelves
4
Capacity per Shelf
700 lb
Distance Between Posts
48 in
Finish
Smooth
Number of Traverses
8
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material - Core
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.