Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU183664S4480
  • Zoro # G014574983
product price: 
$
538.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
4
Finish
Smooth
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183664S4480
Zoro #
G014574983
UPC #
099511924769
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
36 in
Overall Height
64 in
Overall Length
36 in
Shelf Depth
18 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
4
Finish
Smooth
Mobility Type
Stationary
Shelf Type Included
Solid
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Traverses
8
Distance Between Posts
30 in
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Product Type
Shelving Unit
Number of Shelves
4
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Vented Shelves
0
Load Capacity
2,000 lb
Shelf Adjustment Increment
4 in
Number of Casters
0
Shelf Material
Polypropylene
Series
Premium
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews