Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU183672VS4480
  • Zoro # G314575444
product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Frame Material - Core
Steel
Distance Between Posts
48 in
Shelf Length
36 in
Capacity per Shelf
800 lb
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183672VS4480
Zoro #
G314575444
UPC #
099511939381
Country of Origin
United States

Dimensions

Shelf Length
36 in
Overall Height
72 in
Overall Length
36 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Steel
Distance Between Posts
48 in
Capacity per Shelf
800 lb
Number of Vented Shelves
3
Standards
HACCP
Series
Premium
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Number of Casters
0
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Shelf Material
Polypropylene
Number of Traverses
8
Number of Solid Shelves
1
Number of Shelves
4
Load Capacity
2,000 lb
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews