Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU183684S4PKG
  • Zoro # G914574977

product price: 
$
614.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Shelf Depth
18 in
Frame Material
Polypropylene
NSF Certified
Yes
Distance Between Posts
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183684S4PKG
Zoro #
G914574977
UPC #
099511948277
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Height
84 in
Overall Length
36 in
Overall Depth
18 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Frame Material
Polypropylene
NSF Certified
Yes
Distance Between Posts
36 in
Standards
HACCP
Mobility Type
Stationary
Number of Solid Shelves
4
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Casters
0
Finish
Smooth
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Number of Shelves
4
Number of Traverses
8
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Number of Vented Shelves
0
Load Capacity
2,000 lb
Series
Premium
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.