Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU183684VS4PKG
  • Zoro # G514575442
product price: 
$
605.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid/Vented
Number of Vented Shelves
3
Overall Depth
18 in
Finish
Smooth
Shelf Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183684VS4PKG
Zoro #
G514575442
UPC #
099511948307
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
36 in
Overall Height
84 in
Shelf Depth
18 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid/Vented
Number of Vented Shelves
3
Finish
Smooth
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Frame Material
Polypropylene
Capacity per Shelf
800 lb
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Color
Speckled Gray
Number of Traverses
8
Mobility Type
Stationary
Distance Between Shelves
4 in
Includes
Post Kit
Shelf Material
Polypropylene
Series
Premium
Load Capacity
2,000 lb
Number of Casters
0
Frame Material - Core
Steel
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews