Shop CAMBRO

Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK2172V5480
  • Zoro # G014575553

product price: 
$
922.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Shelf Type Included
Vented
Frame Material - Core
Steel
Number of Casters
0
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2172V5480
Zoro #
G014575553
UPC #
099511938759
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Length
72 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Material
Polypropylene
Shelf Type Included
Vented
Frame Material - Core
Steel
Number of Casters
0
Number of Shelves
5
Distance Between Posts
48 in
Series
Premium
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
NSF Certified
No
Capacity per Shelf
600 lb
Product Type
Shelf Kit
Finish
Smooth
Number of Traverses
10
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Standards
HACCP
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Solid Shelves
0
Number of Vented Shelves
5
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.