Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU213664VS4480
  • Zoro # G414575498
product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Distance Between Shelves
4 in
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213664VS4480
Zoro #
G414575498
UPC #
099511939756
Country of Origin
United States

Dimensions

Overall Length
36 in
Shelf Length
36 in
Overall Depth
21 in
Shelf Depth
21 in
Overall Height
64 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Number of Casters
0
Number of Solid Shelves
1
Number of Vented Shelves
3
Mobility Type
Stationary
Distance Between Posts
60 in
Capacity per Shelf
800 lb
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Frame Material
Polypropylene
Finish
Smooth
Color
Speckled Gray
NSF Certified
Yes
Series
Premium
Load Capacity
2,000 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews