Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU243672S4480
  • Zoro # G914575240

product price: 
$
671.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
4
Shelf Material
Polypropylene
Overall Height
72 in
Shelf Adjustment Increment
4 in
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243672S4480
Zoro #
G914575240
UPC #
099511925438
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Length
36 in
Overall Length
36 in
Shelf Depth
24 in
Overall Depth
24 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
4
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Series
Premium
Number of Shelves
4
Standards
HACCP
Number of Casters
0
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Number of Traverses
8
Distance Between Posts
60 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
0
Capacity per Shelf
800 lb
Mobility Type
Stationary
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Type Included
Solid
Distance Between Shelves
4 in
Color
Speckled Gray
Load Capacity
2,000 lb
NSF Certified
Yes
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.