Shelving Unit, 40 1/4 in L

  • Mfr # CBA184284S5580
  • Zoro # G814575289
product price: 
$
463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184284S5580
Zoro #
G814575289
UPC #
099511931248
Country of Origin
United States

Dimensions

Overall Depth
18 in
Wire Rope Length
40 1/4 in
Shelf Depth
18 in
Overall Height
84 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Distance Between Posts
48 in
Series
Basics Plus
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Finish
Smooth
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Shelf Type Included
Solid
Standards
HACCP
Number of Shelves
5
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Shelf Material
Polypropylene
Number of Solid Shelves
5
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
0
Number of Casters
0
Frame Material
Composite Poly-Glass
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.