Shelving Unit, 58 1/4 in L

  • Mfr # CBA186072V5580
  • Zoro # G714574085
product price: 
$
575.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Number of Traverses
10
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Capacity per Shelf
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186072V5580
Zoro #
G714574085
UPC #
099511931613
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
58 1/4 in
Overall Height
72 in
Shelf Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Number of Traverses
10
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Capacity per Shelf
500 lb
Finish
Smooth
Number of Vented Shelves
5
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Mobility Type
Stationary
Distance Between Shelves
4 in
Series
Basics Plus
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Color
Brushed Graphite
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews