Shelving Unit, 40 1/4 in L

  • Mfr # CBA184284VS4580
  • Zoro # G614544850
product price: 
$
416.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Series
Basics Plus
Shelf Material
Polypropylene
Shelf Length
40 1/4 in
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184284VS4580
Zoro #
G614544850
UPC #
099511931255
Country of Origin
United States

Dimensions

Shelf Length
40 1/4 in
Shelf Depth
18 in
Overall Length
40 1/4 in
Overall Height
84 in
Overall Depth
18 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Basics Plus
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
700 lb
Number of Vented Shelves
3
Finish
Smooth
Distance Between Posts
48 in
Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Standards
HACCP
Color
Brushed Graphite
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid/Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
8
Number of Solid Shelves
1
Product Type
Shelving Unit
Number of Shelves
4
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.