Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA214264S4580
  • Zoro # G614227869

product price: 
$
425.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Capacity per Shelf
700 lb
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214264S4580
Zoro #
G614227869
UPC #
099511931958
Country of Origin
United States

Dimensions

Overall Height
64 in
Shelf Length
40 1/4 in
Overall Depth
21 in
Overall Length
40 1/4 in
Shelf Depth
21 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Capacity per Shelf
700 lb
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
4
Temperature - Maximum
190 Degrees F
Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Distance Between Posts
48 in
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Number of Shelves
4
Color
Brushed Graphite
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Series
Basics Plus
NSF Certified
Yes
Number of Traverses
8
Number of Vented Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Finish
Smooth
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Cb Add On 4S 21X42X64-Brgr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.