Shelving Unit, 40 1/4 in L

  • Mfr # CBA214264V5580
  • Zoro # G714574030
product price: 
$
483.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Product Type
Shelving Unit
Shelf Material
Polypropylene
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
700 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214264V5580
Zoro #
G714574030
UPC #
099511931989
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Depth
21 in
Shelf Length
40 1/4 in
Shelf Depth
21 in
Wire Rope Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Product Type
Shelving Unit
Shelf Material
Polypropylene
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Color
Brushed Graphite
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Distance Between Posts
42 in
Number of Traverses
10
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Shelf Type Included
Vented
Number of Solid Shelves
0
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Number of Casters
0
Number of Shelves
5
Number of Vented Shelves
5
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews