Shelving Unit, 40 1/4 in L

  • Mfr # CBA214272VS4580
  • Zoro # G514575374
product price: 
$
419.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
Wire Rope Length
40 1/4 in
Number of Solid Shelves
1
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214272VS4580
Zoro #
G514575374
UPC #
099511932009
Country of Origin
United States

Dimensions

Wire Rope Length
40 1/4 in
Overall Height
72 in
Shelf Length
40 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
Number of Solid Shelves
1
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Finish
Smooth
Shelf Type Included
Solid/Vented
NSF Certified
Yes
Color
Brushed Graphite
Capacity per Shelf
700 lb
Standards
HACCP
Number of Shelves
4
Mobility Type
Stationary
Load Capacity
1,800 lb
Product Type
Shelving Unit
Frame Material
Composite Poly-Glass
Number of Casters
0
Shelf Adjustment Increment
4 in
Number of Traverses
8
Series
Basics Plus
Shelf Material
Polypropylene
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews