Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA185484VS4580
  • Zoro # G614575403

product price: 
$
434.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Composite Poly-Glass
Shelf Type Included
Solid/Vented
Capacity per Shelf
500 lb
Mobility Type
Stationary
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185484VS4580
Zoro #
G614575403
UPC #
099511931514
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Height
84 in
Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Overall Depth
18 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Composite Poly-Glass
Shelf Type Included
Solid/Vented
Capacity per Shelf
500 lb
Mobility Type
Stationary
Number of Solid Shelves
1
Number of Vented Shelves
3
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Color
Brushed Graphite
Distance Between Shelves
4 in
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
84 in
Number of Shelves
4
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.