Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA214284VS5580
  • Zoro # G014575348

product price: 
$
493.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Series
Basics Plus
Shelf Material
Polypropylene
Finish
Smooth
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214284VS5580
Zoro #
G014575348
UPC #
099511932054
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
40 1/4 in
Wire Rope Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Basics Plus
Shelf Material
Polypropylene
Finish
Smooth
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Distance Between Posts
42 in
Shelf Type Included
Solid/Vented
Number of Solid Shelves
1
Color
Brushed Graphite
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Number of Traverses
10
Standards
HACCP
Number of Shelves
5
Distance Between Shelves
4 in
Mobility Type
Stationary
Number of Casters
0
Capacity per Shelf
700 lb
Number of Vented Shelves
4
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.