Shelving Unit, 40 1/4 in L

  • Mfr # CBA244264S4580
  • Zoro # G014574860
product price: 
$
442.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Overall Height
64 in
Wire Rope Length
40 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244264S4580
Zoro #
G014574860
UPC #
099511932740
Country of Origin
United States

Dimensions

Overall Height
64 in
Wire Rope Length
40 1/4 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Number of Shelves
4
NSF Certified
Yes
Number of Solid Shelves
4
Product Type
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Standards
HACCP
Number of Casters
0
Series
Basics Plus
Shelf Type Included
Solid
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews