Shelving Unit, 46 1/4 in L

  • Mfr # CBA244872V5580
  • Zoro # G314573853
product price: 
$
538.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
Easy Clean, Feet Adjust Easily to Level Units
Overall Height
72 in
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244872V5580
Zoro #
G314573853
UPC #
099511932931
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Length
46 1/4 in
Shelf Depth
24 in
Overall Depth
24 in
Wire Rope Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Standards
HACCP
Finish
Smooth
Number of Shelves
5
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Series
Basics Plus
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
10
Color
Brushed Graphite
Distance Between Shelves
4 in
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Mobility Type
Stationary
Shelf Type Included
Vented
Frame Material
Composite Poly-Glass
Number of Vented Shelves
5
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
700 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews