Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA244264V5580
  • Zoro # G314573822

product price: 
$
478.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Composite Poly-Glass
Shelf Depth
24 in
Number of Vented Shelves
5
Frame Material
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244264V5580
Zoro #
G314573822
UPC #
099511932771
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Height
64 in
Overall Depth
24 in
Wire Rope Length
40 1/4 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
5
Frame Material
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Number of Casters
0
Product Type
Shelving Unit
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Type Included
Vented
Number of Shelves
5
NSF Certified
Yes
Distance Between Posts
42 in
Number of Traverses
10
Shelf Material
Polypropylene
Capacity per Shelf
700 lb
Series
Basics Plus
Finish
Smooth
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.