Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU184264VS4480
  • Zoro # G814575555
product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
42 in
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU184264VS4480
Zoro #
G814575555
UPC #
099511939398
Country of Origin
United States
Item
Shelving Unit
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Standards
HACCP
Shelf Adjustment Increment
4 in
Number of Shelves
4
Number of Casters
0
Number of Vented Shelves
3
Distance Between Posts
48 in
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Number of Traverses
8
Capacity per Shelf
800 lb
Finish
Smooth
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Mobility Type
Stationary
NSF Certified
Yes
Number of Solid Shelves
1
Frame Material - Core
Steel
Wire Color
Speckled Gray

Dimensions

Shelf Length
42 in
Overall Length
42 in
Overall Height
64 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.