Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA246064VS4580
  • Zoro # G214544755

product price: 
$
522.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid/Vented
Number of Solid Shelves
1
Standards
HACCP
Shelf Depth
24 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246064VS4580
Zoro #
G214544755
UPC #
099511933143
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Height
64 in
Shelf Length
58 1/4 in
Overall Depth
24 in
Overall Length
58 1/4 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid/Vented
Number of Solid Shelves
1
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
500 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Number of Vented Shelves
3
Frame Material - Core
Composite Poly-Glass
Number of Casters
0
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Finish
Smooth
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Number of Shelves
4
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
Color
Brushed Graphite
Number of Traverses
8
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.