Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU216064S4480
  • Zoro # G014575157
product price: 
$
880.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
60 in
Number of Solid Shelves
4
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Type Included
Solid
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU216064S4480
Zoro #
G014575157
UPC #
099511939893
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
64 in
Shelf Length
60 in
Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
4
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Type Included
Solid
NSF Certified
Yes
Product Type
Shelving Unit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Number of Shelves
4
Load Capacity
2,000 lb
Capacity per Shelf
600 lb
Number of Traverses
8
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Distance Between Posts
30 in
Distance Between Shelves
4 in
Mobility Type
Stationary
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Series
Premium
Number of Vented Shelves
0
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Finish
Smooth
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews