Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU214272S4480
  • Zoro # G814575197
product price: 
$
720.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
Includes
(2) Post Kits, (8) Shelf Plates
Number of Casters
0
Overall Depth
21 in
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214272S4480
Zoro #
G814575197
UPC #
099511939800
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
42 in
Overall Length
42 in
Overall Height
72 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Includes
(2) Post Kits, (8) Shelf Plates
Number of Casters
0
Product Type
Shelving Unit
Shelf Material
Polypropylene
Finish
Smooth
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
NSF Certified
Yes
Capacity per Shelf
800 lb
Load Capacity
2,000 lb
Shelf Adjustment Increment
4 in
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Series
Premium
Standards
HACCP
Number of Vented Shelves
0
Number of Solid Shelves
4
Frame Material
Polypropylene
Distance Between Posts
48 in
Mobility Type
Stationary
Number of Shelves
4
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews