Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU214284VS4PKG
  • Zoro # G214575629
product price: 
$
732.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
42 in
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Number of Solid Shelves
1
Shelf Length
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214284VS4PKG
Zoro #
G214575629
UPC #
099511948789
Country of Origin
United States

Dimensions

Overall Length
42 in
Shelf Length
42 in
Overall Height
84 in
Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Number of Solid Shelves
1
Product Type
Shelving Unit
Number of Traverses
8
Series
Premium
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Finish
Smooth
Number of Shelves
4
Shelf Type Included
Solid/Vented
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Distance Between Posts
30 in
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Number of Vented Shelves
3
Number of Casters
0
Frame Material - Core
Steel
Mobility Type
Stationary
NSF Certified
Yes
Frame Material
Polypropylene
Distance Between Shelves
4 in
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews