Shelving Unit, 46 1/4 in L

  • Mfr # CBA214864VS4580
  • Zoro # G914575400
product price: 
$
442.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity per Shelf
700 lb
Mobility Type
Stationary
Number of Traverses
8
Distance Between Posts
48 in
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214864VS4580
Zoro #
G914575400
UPC #
099511932092
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
46 1/4 in
Overall Height
64 in
Wire Rope Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
700 lb
Mobility Type
Stationary
Number of Traverses
8
Distance Between Posts
48 in
Number of Solid Shelves
1
Load Capacity
1,800 lb
Number of Casters
0
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Color
Brushed Graphite
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Type Included
Solid/Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Shelves
4
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Finish
Smooth
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.